Orion
Tee, Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure
Mfr # 11/2 90 T
Zoro # G1796523
$36.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1-1/2"
- Fitting Connection Type Slip x Slip x Slip
Explore More Products
- ORION Coupling, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 11/2 NO HUB / PLAIN END COUPLING
- ORION Coupling, Polypropylene, 3", 80 psi Max Pressure 3 RIONFUSE CF COUPLING
- ORION Male Adapter, Polypropylene, 3/4", Schedule 80, 150 psi Max Pressure 3/4 MA
- ORION 90 Degree Elbow, Polypropylene, 3/4", Schedule 80, 150 psi Max Pressure 3/4 90E
- ORION 90 Degree Long Sweep Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 2 90E LONG SWEEP
- ORION Reducing Bushing, Polypropylene, 2" x 1-1/2", Schedule 40, 80 psi Max Pressure 2x11/2 RB
- ORION Coupling, Polypropylene, 3", Schedule 40, 80 psi Max Pressure 3 no hub plain end no hub coupling
- ORION Long Slip Joint Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 11/2 SJA12
- ORION 45 Degree Elbow, Polypropylene, 3/4", Schedule 80, 150 psi Max Pressure 3/4 45E
- APOLLO BY TMG 1/2 in. Polypropylene Blue Twister Insert 90-Degree Elbow ABTE12
- ZORO SELECT Coupling, Polypropylene, 1", Schedule 80, 300 psi Max Pressure CPLG100
- Orion Polypropylene Pipe Fittings