Avery
Avery® File Folder Labels in Assorted Colors for Laser and Inkjet Printers 5266, 2/3" x 3-7/16", 750 Labels
Mfr # 727825266
Zoro # G1796611
Sold in multiples of 10 for $212.90
$212.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 2/3 in
- Labels per Sheet 30
- Color Blue, Green, Red, White, Yellow
- Style File Folder
- Material Paper
Explore More Products
- AVERY Avery® EcoFriendly Labels, 1 x 2-5/8, White, 3000/Pack 48460
- AVERY Avery® Self-Adhesive Removable Multi-Use Labels, 5/8 x 7/8, White, 1000/Pack 5424
- AVERY Self-Laminating ID Label, 2.3"x3.3", PK100 00756
- AVERY High Visibility Round Labels with, PK600 5293
- AVERY Removable Garage Sale Labels, 0.7, PK315 6725
- AVERY UltraDuty GHS Chemical Waterproof and UV Resistant Labels, 8.5 x 11, White, 500PK 60507
- AVERY No-Iron Clothing Labels, Washer and, PK45 40700
- AVERY Surface Safe ID Labels, 2" x 10", PK200 61506
- AVERY Avery Kids Handwritten Identification Labels, 1.75 x 0.75, Borders: Blue, Orange, Yellow, PK60, 60PK 41442
- AVERY Durable Easy Peel ID Labels, Sure, PK120 6793
- BROTHER Cartridge, Tape, 3/8""-We/Cl BRTTC14Z1
- Avery Printer Labels