Wiha
Nut Driver, 1/4 in., Solid, Ergo, Ins, 5 in.
Mfr # 32264
Zoro # G1796742
$12.03
14% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Insulated
- Number of Pieces 1
- Standards ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680
Explore More Products
- WIHA Nut Driver Set, 7 pcs., SAE, Insulated 32294
- WIHA Precision Screwdriver Set, Hex, Metric, 7pc 26390
- WIHA Nut Driver Set, 11 Pieces, SAE, Solid, Ins 32296
- WIHA Nut Driver Set, 9 Pieces, SAE, Solid, Ins 32288
- WIHA Nut Driver, 3/8 in., Solid, Ergo, Ins, 5 in. 32270
- WIHA Nut Driver, 5/16 in., Solid, Ergo, Ins, 5 in. 32267
- WIHA Drive-Loc Vi Nut Driver Hex 11/32 X150Mm 28161
- WIHA Drive-Loc Vi Nut Driver Hex 3/8 X 150Mm 28162
- WIHA 1/4In. X 6.0In. T-Handle Inch Nut Driver 33659
- POWERBUILT 10Pc Nutdriver Bit Set 642499
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (1/4-3/8 in., 7-10 mm) DHD91301
- Wiha Nut Driver Sets