Proto
Hammer Tip, Extra Hard
Mfr # JSF20XH
Zoro # G1796952
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 2 in
- Hardness Extra Hard
- Tip Material Plastic
- Color Yellow
- Thread Size (In.) 3/8-16
Explore More Products
- PROTO Hammer Tip, Tough, For 3R499 J1364T
- PROTO HAMMER TIP MED FOR 1364 PO1364T
- PROTO HAMMER TIP MED HARD FOR 1364 PO1364M
- PROTO Hammer Tip, Tough, Screw-on J1360T
- PROTO Surface Protective Hammer Tip - 1" Soft JSF10S
- PROTO HAMMER TIP 3 HARD POSF30H
- PROTO HAMMER TIP 2 TOUGH POSF20T
- PROTO Surface Protective Hammer Tip - 1-1/2" Extra Hard JSF15XH
- HALDER SUPERCRAFT Dead Blow Hammer, 33 oz., 11-31/32" 3377.045
- NUPLA Hammer Tip, 2.5 In, Hard, Black 6894166
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Medium hard, Red 3206030
- Proto Hammers and Striking Tools