Tygon
Tubing, 1-1/8 I.D., 50 ft., Clear, Flexible
Mfr # AAA00067
Zoro # G1797056
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 1 1/8 in
- Outside Dia. 1 3/8 in
- Wall Thickness 0.13 in
Explore More Products
- TYGON Tubing, 1/32 I.D., 50 ft., Clear, Flexible AAA00001
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible ACF00057
- TYGON Tubing, 1/4 I.D., 10 ft., Clear, Flexible ACF06020
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible ACF00015
- TYGON Tubing, 1-1/8 I.D., 50 ft., Clear, Flexible ACF00068
- TYGON Tubing, 9/16 I.D., 50 ft., Clear, Flexible ACF00041
- TYGON Tubing, 1 I.D., 10 ft., Clear AVX06064
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible ACF00070
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible AAB00071
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. ZUSA-HT-2956
- TYGON Tubing, 5/16 I.D., 50 ft., Yellow, Flexible AAG00022
- Tygon Tubing