Sugatsune

Ceiling Hook, 303 SS, 3-17/64 In


$51.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fastening Method Screw Mount
  • Points Per Hook 1
  • Number of Hooks 1
  • Basic Hook Material Stainless Steel
  • Hook Finish Chrome
See all product information