Osg
Jobber Drill Bit, 11.80mm, Carbide
Mfr # 3317180
Zoro # G1797227
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4646
Explore More Products
- OSG Jobber Drill Bit, 5.54mm, HSS-E 8597554
- OSG Jobber Drill Bit, P, Carbide HP245-3228
- OSG Jobber Drill Bit, 6.9mm, HSS-E 8594069
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-1590
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-5000
- OSG 12.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8693220
- OSG Jobber Drill Bit, 6.10mm, XPM 8593061
- OSG Jobber Drill Bit, 7.00mm, XPM 8593070
- OSG Jobber Drill Bit, 5.00mm, Carbide HP245-1969
- DRILL AMERICA #30 Cobalt Jobber Length Drill Bit DWDCO30
- KODIAK CUTTING TOOLS 13/64 Jobber Length Drill TIN Coated 118 Deg. Pt 5410746
- Osg Jobber Length Drill Bits