Square D
Miniature Circuit Breaker, 125 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series
Mfr # HOM2125
Zoro # G1797433
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit Breaker, 110 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM2110
- SQUARE D Miniature Circuit Breaker, 150 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM2150
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM240
- SQUARE D Miniature Circuit Breaker, 15/20 A, 120/240V AC, 1 Pole, Plug In Mounting Style, HOM Series HOMT1520
- SQUARE D Miniature Circuit Breaker, 50, 120/240VAC, 3 Pole, Plug-In Mounting Style, QO Series QO350SWN1021
- SQUARE D Miniature Circuit Breaker, 60, 120/240VAC, 2 Pole, Unit Mount Mounting Style, QOU Series QOUQ260
- SQUARE D Circuit breaker, PowerPact H, thermal ma, 150 A, 690V AC, 3 Pole, Unit Mount Lug Mounting Style HGP36150
- SQUARE D Miniature Circuit Breaker, 15, 120/240VAC, 2 Pole, Unit Mount Mounting Style, QOU Series QOU2155283
- SQUARE D Molded Case Circuit Breaker, 250 A, 600V AC, 3 Pole, I-Line Mounting Style, JG Series JGA36250
- EATON Circuit Breaker, 20 A, 120V AC, 1 Pole, Plug In Mounting Style, BR Series BRP120AF
- SIEMENS IEC Supplementary Protector, 6 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41067
- Square D Circuit Breakers