Zoro Select
PVC Coupling, FNPT x FNPT, 1-1/2 in Pipe Size
Mfr # 830-015
Zoro # G1798203
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1 in Pipe Size 8059-010SR
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/4 in x 1 in Pipe Size 429168
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 in Pipe Size 839-211
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 1 in Pipe Size 160-505
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 4 in Pipe Size 819-040
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1/2 in Pipe Size 410005
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1/2 in Pipe Size 1436075
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 2 in Pipe Size H435020SRLS
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1/4 in Pipe Size 819-002
- THRIFCO PLUMBING 2 Inch x 3/4 Inch Slip x Slip PVC Bushing SCH 80 8213338
- SPEARS Spears P327-040BC 4 in. Double Elbow PVC DWV P327-040BC
- Zoro Select Fittings