Tsubaki
Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 11 # of Teeth
Mfr # 40B11F-7/8
Zoro # G1798325
$18.65
4% off
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 11
- Bore Dia. - Sprockets 7/8 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 40 # of Teeth 50BTL40
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth 40B16
- TSUBAKI Sprocket , 80 Chain Size, 1-3/8 Bore Dia., 26 # of Teeth 80B26
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth 60SH14
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth 40B17F-1 1/4
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1/2 Bore Dia., 10 # of Teeth 41B10F-1/2
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 13 # of Teeth 50B13FJ
- TSUBAKI Sprocket Chain Rlr P Sgl 2.188In 12.03In, 80B36F-2C 80B36F-2C
- TSUBAKI Hub Weld-On 3.834In 6-1/4In 5In 1-5/8In, 80EW 80EW
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 25 # of Teeth 40BS25H X 1
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth 60BS15H X 1 1/2
- Tsubaki Chains & Chain Sprockets