Shop Alternate Products
This Product is Discontinued
Rubbermaid
Vinyl Replacement Bag Blue (Discontinued)
Mfr # FG9T9300BLUE
Zoro # G1798693
This Product is Discontinued
Key Features
- Overall Length 33"
- Overall Width 10-1/2"
- Overall Height 17-1/2"
- Color Blue
- Volume Capacity 24 cu. ft.