Shop Alternate Products
This Product is Discontinued
Zoro Select
Flange Bolt, 2-3/4" L, 4 PK (Discontinued)
Mfr # 1KYX4
Zoro # G1798833
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 16
- Fastener Length 2 3/4 in
- Head Width 9/16 in
- Material 8 Carbon Steel