Master Lock
Padlock, Keyed Different, Standard Shackle, Round Zinc Die-Cast Body, Boron Shackle, 15/16 in W
Mfr # 230
Zoro # G1799025
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Steel
- For Use With Gates, Cribs, Vending Machines, Commercial, Automotive
- Shackle Dia. 7/16 in
- Body Color Silver
Explore More Products
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Brass Shackle 6004NKAS5SBCUSSNOKEY2KS
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless steel Body, Boron Shackle, 13/16 in W M1KALJSTS
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W 6125NKA
- MASTER LOCK Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W 6841LFWO
- MASTER LOCK Custom Padlock, Laminated Steel Body, Hardened Steel Shackle 3
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W 4LH
- MASTER LOCK 4 Pin Tumbler Laminatedpadlock Key 470-2KA-2202
- MASTER LOCK HIGH SECURITY PADLOCKS, KEYED ALIKE, MLK3T
- MASTER LOCK 150D 2 Brass Padlock with 2 Nickelplated Brass Keys 071649375903
- MASTER LOCK Magnum Series Padlock, Keyed Alike Key, Shrouded Shackle, 38 in Dia Shackle, Stainless Steel Body M40XKAD
- ABUS Abus: 83IC/45 B Brass Body 2" Hardened Steel Shackle ABS-83738
- Master Lock Keyed Padlocks