Mercer Cutlery
Cimeter, 12 Inch
Mfr # M13612
Zoro # G1799217
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Handle Polypropylene
- Handle Color Black
- Blade Material Stamped High Carbon Stainless Steel
- Blade Type Granton Edge
Explore More Products
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Yllw M22418YL
- MERCER CUTLERY Vegetable Peeler, L 6 1/2 M15700P
- MERCER CUTLERY Slicer, 11 In, Wavy Edge M23111
- MERCER CUTLERY Channel Knife, L 5 3/4 M15500P
- MERCER CUTLERY Peeling Knife, 2 1/2 In M22102
- MERCER CUTLERY Boning Knife, 6 In, Narrow M18100
- MERCER CUTLERY Utility Knife, 6 In, Wavy Edge M23406
- MERCER CUTLERY Orange Peeler M15800
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Red M22418RD
- RSVP INTERNATIONAL Y-shaped Peeler Z-PLR
- CRESTWARE Disher, 0.88 oz., 10 in. L DSS40
- Mercer Cutlery Peelers, Cutters and Slicers