Shop Alternate Products
This Product is Discontinued
Zoro Select
Coupling, Compression, 1/2 In (Discontinued)
Mfr # 5XC21
Zoro # G1799497
This Product is Discontinued
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- For Use With EMT Conduit
- Conduit Trade Size 1/2 in