Tempco
Heater, 120V, 15-1/4 In. L, 1200 Deg F
Mfr # CSF00139
Zoro # G1799585
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 15 1/4 in
- Mounting Dimension 14 1/4 in
- Element Width 1 1/2 in
- Watts 1,250 W
Explore More Products
- TEMPCO Strip Heater, 45-1/2 In. L, 1200 Deg F CSH01617
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F CSH00169
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F CSH00179
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F CSH00328
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F CSF00033
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F CSF00123
- TEMPCO Tempco Finned Strip Heater, , 240V, T1, 42-1/2"L 4150W CSF00217
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F CSF00178
- TEMPCO Heater, 240V, 23-3/4 In. L, 1200 Deg F CSF00026
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F CSF00519
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L OSF1510-725A
- Tempco Heaters & Furnaces