Shop Alternate Products
This Product is Discontinued
Current
Halogen Light Bulb, T4,250W (Discontinued)
Mfr # Q250DC
Zoro # G1800023
This Product is Discontinued
Key Features
- Bulb Shape T4
- Light Bulb Dia. 1/2"
- Max Overall Bulb Length 3"
- Bulb Primary Application General Purpose
- Bulb Base Type Double Contact Bayonet (BA15d)