Lumapro
Miniature Lamp, 112, 0.3W, TL3, 1.2V, PK10
Mfr # 112-10PK
Zoro # G1801012
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape TL3
- Bulb Base Type Miniature Screw (E10)
- Wattage Equivalency 0.264W INC
- Watts 0.264 W
Explore More Products
- LUMAPRO Miniature Lamp, 656, 1.6W, T3 1/4, 28V, PK10 656-10PK
- LUMAPRO Mini Lamp, H4 100/80W, 100W, T4 5/8, 12V H4 100/80W
- LUMAPRO Miniature Lamp, H11-55LL, 55W, T3 1/2, 12V H11 55W LL
- LUMAPRO Miniature Lamp, 17, 2.0W, T1 3/4, 28V, PK10 17-10PK
- LUMAPRO Miniature Lamp, 9005LL, 65W, T4, 12.8V 9005LL
- LUMAPRO Miniature Lamp, 1073, 23W, S8, 12.8V, PK10 1073-10PK
- LUMAPRO Miniature Lamp, 212-2, 10W, T3, 13.5V, PK10 212-2-10PK
- LUMAPRO Miniature Lamp, 43, 1.3W, T3 1/4, 2.5V, PK10 43-10PK
- LUMAPRO Miniature Lamp, H9-65, 65W, T4, 12V H9 65W
- RACE SPORT T5 Bulb Socket W/ Wire (Each) RSSWT5
- EAGLE EYES LAMP, FR111-U000R FR111-U000R
- Lumapro Vehicle Bulbs & Lenses