Shop Alternate Products
This Product is Discontinued
Power First
Rigid Conduit Nipple, 1 1/2 In x 3, Al (Discontinued)
Mfr # 2CLF9
Zoro # G1801021
This Product is Discontinued
Key Features
- For Conduit Type Rigid
- Conduit Fitting Type Nipple
- Conduit Fitting Material Aluminum
- Overall Length 3"
- Standards UL 6A, ANSI C80.5, B1.20.1