Ssi
Strainer, Suction Diffuser, 2 x 1 1/2 In
Mfr # 0200-125SFIG-42
Zoro # G1801791
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Suction Diffuser
- Max. Temp. (F) 212 Degrees F
- Max. Pressure (PSI) 200 psi
- For Use With Gas, Petrochemical, Steam, Water
- Connection FF Flange
Explore More Products
- SSI Strainer, Suction Diffuser, Size 4 x 4 In 0400-125SFIM-42
- SSI Strainer, Suction Diffuser, Size 6 x 4 In 0600-125SFIM-42
- SSI Strainer, Suction Diffuser, Size 5 x 4 In 0500-125SFIM-42
- SSI Strainer, Suction Diffuser, Size 6 x 5 In 0600-125SFIN-42
- SSI Strainer, Suction Diffuser, Size 3 x 3 In 0300-125SFIK-42
- DAYTON External Retaining Ring PPO3ZN013G
- YAMADA KIT FOR NDP-25BPS-PP, (2) 771974 Diaphragm 25TPO, (4) 773171 Ball 25TPO, (8) 684119 0 Ring, (2) K25-PS-PP
- CAMPBELL Cable Guard WG-100
- SPRINGER PARTS ULTIMATE EPDM SEAL KIT; UC216-1-E UC216-1-ESP
- DICOR CORP DICOR CORP 533RM12 12 In. X 25 Ft. Epdm Rubber Roof Repair Membrane D6J-533RM12
- ARO Lug, Ground 93004
- Ssi Pump Parts