Shop Alternate Products
This Product is Discontinued
Westward
V-Block Set, Square, 2 Pc (Discontinued)
Mfr # 2YNJ2
Zoro # G1801922
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Square
- Material Steel
- Measuring Range (In.) 0-2
- Includes 2 Blocks, 2 Clamps
- Capacity (In.) 2