R.W. Rogers Co
Flatbed Cart, 2000 lb.
Mfr # RWR-FB-NN2448
Zoro # G1802337
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$462.99
Key Features
- Overall Height 39 1/2 in
- Overall Length 55 in
- Overall Width 27 in
- Color Gray
- Load Capacity 2,000 lb
Explore More Products
- R.W. ROGERS CO Non-Nesting Platform Truck, 2000 lb. RWR-FB-NN3060
- R.W. ROGERS CO Nesting Platform Truck, 2000 lb. RWR-FB-N2448
- R.W. ROGERS CO Nesting Platform Truck, 2000 lb. RWR-FB-N3060
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 54 x 27, 1400 Lb. Capacity, 5 Rubber Casters 952503
- LITTLE GIANT Cushion-Load Platform Trucks, 9" Pneumatic, 1200 lbs Cap, 24" x 48" NBB24489P
- ZORO SELECT Standard Platform Truck, 2500 lb., 60 In L 3BE80
- LITTLE GIANT Vibration Reduction Platform Truck NBB-3060-9P
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 60 x 30, 1000 Lb. Capacity 952108
- ZORO SELECT Platform Truck, 1400lb, 36in x 30in, 39in H EPT30365PU95
- LITTLE GIANT HD Platform Truck, 8" Mold-On Rubber, Floor Lock, 2400 lbs Cap, 24"x60" NBB24488MRFL
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Pneumatic Casters, 36 x 24, 1200 Lb. Capacity 952110P
- R.W. Rogers Co Platform & Panel Trucks