Shop Alternate Products
This Product is Discontinued
Ridgid
22" Hydraulic Crimper 1000 kcmil Cu/750 kcmil Al (Discontinued)
Mfr # 48373
Zoro # G1803201
Free Shipping & Returns
This Product is Discontinued
Key Features
- Strips No
- Handle Type Ergonomic
- Cuts No
- Standards UL 1976
- Handle Material Rubber Grip