Dayton
Cord Set With Wire Leads, 115/230V AC, 36 in W.
Mfr # 3RP12
Zoro # G1803243
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Material Molded Plastic
- Voltage 115/230V AC
- For Use With 115V Axial Fans
- Length (In.) 36
Explore More Products
- DAYTON Fan Guard, 3-1/8"x3-1/8" 31CC60
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 55 cfm, 4 11/16 in W. 4WT49
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D 786EV1
- DAYTON Standard Square Axial Fan, 115V AC, 91/77 cfm, 4-11/16 in W. 55VD30
- DAYTON Axial Fan, Square, 230V AC, 1 Phase, 115 cfm, 4 11/16 in W. 2RTD9
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D 786EW2
- DAYTON Waterproof Axial Fan, Square, 24V DC, 81.05 cfm, 4 11/16 in W. 6RRJ6
- DAYTON Axial Fan, Skeleton, 115V AC, 1 Phase, 82 cfm, 4 7/16 in W. 2VUW5
- DAYTON Axial Fan, Square, 24V DC, - Phase, 106.3 cfm, 3 5/8 in W. 2RTJ4
- RITTAL Replacement Filter Mat, -, 10 3/32 in W. 3172100
- DAYTON Compact Axial Fan Guard, Radiator Connec 60WC87
- Dayton Axial Fans and Accessories