Tb Woods
L-Jaw Coupling Hub, L090, Sint Iron, 1/2", NK
Mfr # L09012NK
Zoro # G1803864
$11.79
3% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L090
- Keyway Size Type None
- Material - Hubs Sintered Iron
- Outside Dia. 2.11 in
- Assembled Coupling Length 2.13 in
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 7/16" L0907/16
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 7/8" L09078
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 5/8" L09058
- TB WOODS L-Jaw Coupling Hub, AL095, Aluminum, 7/8" AL09578
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1" AL1101
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 3/4" SS07534
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 16mm L09516MM
- TB WOODS Jaw Coupling Hub, L110, Sint Iron, 35mm L11035MM
- TB WOODS Jaw Coupling Hub, 1-1/2 in. Bore Dia, Alum AL150112
- TB WOODS Jaw Coupling Hub, L090, Sint Iron, 24mm L09024MM
- TB WOODS L-Jaw Coupling Hub, AL110, Aluminum, 1-1/2" AL110112
- Tb Woods Couplings, Collars, & Adapters