Behringer
Tube Clamp Kit, Tube Sz 3/4 In, 304SS
Mfr # TWT3075-PP
Zoro # G1804765
$13.30
12% off
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Weld Plate
- Tube Size 3/4 in
- Includes CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
- Width 1.19 in
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, 304SS SHT4100-PP
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Zinc-Plated TW20540-PP
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Carbon Steel R7H4087-PP
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Zinc-Plated R0T3075-PP
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Carbon Steel SH4075-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, Carbon Steel SH8400-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/2 In, 316SS SBX6150-SP
- BEHRINGER Tube Clamp Kit, Stacking, Tube 1 In, 316SS SKSBX6100-SP
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/4 In, 304SS TWT5125-PP
- ZSI Cushioned Clamp, Polyurethane, Insulation UX5834
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, Steel CN14P
- Behringer Pipe & Tube Clamps