Peakworks

Drop Through Anchor, 12", 310lb.


$129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tensile Strength 5,000 lb
  • Weight Capacity 310 lb
  • Length 8 ft
  • Includes 12 in Square Plate, Steel Cable, Anchor Swiveling D-Ring
  • Standards ANSI Z359
See all product information