Dmt
Dbl Sided Sharpening Stone, 9/45 Micron
Mfr # W8ECNB
Zoro # G1805045
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Coarse, Extra Fine
- Length 8 in
- Width 2 5/8 in
- Height 3/8 in
Explore More Products
- DMT Dbl Sided Sharpening Stone, 45/60 Micron W8CXNB
- DMT Dbl Sided Sharpening Stone, 25/45 Micron W8FCNB
- DMT Dbl Sided Sharpening Stone, 9/25 Micron W8EFNB
- DMT Diamond Bench Stone, Fine/Coarse, 6in. L D6FC
- DMT Single Sided Sharpening Stone, 9 Micron FWE
- DMT Mini Sharpening Stone, 25 Micron F70F
- DMT Diamond Bench Stone, Fine, 11-1/2in. L D11F
- DMT Diamond Bench Stone, Extra Fine, 11-1/2inL D11E
- DMT DuoSharp Bench Stone, 8in., Black/Gray W8EF-H-WB
- NORTON ABRASIVES Benchstone, Coarse/Fine, 4x1.75 Inx5/8 In 61463685440
- DMT DIAMOND MACHINING TECHNOLOGY Sharpeners Fine Diamond Mini-S F70F
- Dmt Sharpening Stones