Dewalt
8-32 UNC Drill Tap
Mfr # DWADT3816
Zoro # G1805259
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Material High Speed Steel
- Finish Bright (Uncoated)
- Shank Type 1/4" Quick Change Hex
- Overall Length 3 1/8 in
Explore More Products
- DEWALT 12-24 UNC DRILL TAP 1/4" Capacity DWADTQTR1224
- DEWALT 6MM x 1 1/4" Capacity DWADTQTR6MM1
- DEWALT 8 mm - 1.25 Tap & Letter H Drill Bit DWA1422
- DEWALT 10-32 UNF DRILL TAP 1/4" Capacity DWADTQTR1032
- DEWALT 6 mm - 1.0 Tap & No. 9 Drill Bit DWA1420
- DEWALT 8-32 UNC DRILL TAP 1/4" Capacity DWADTQTR832
- DEWALT Drill Bit & Tap Set DWA1410
- DEWALT Drill Bit & Tap Set DWA1404
- DEWALT Drill Bit & Tap Set DWA1400
- DRILL AMERICA 1/2"-13 HSS Combined Drill Bit & Tap (Drap) DWT1/2-13DRAP
- EAGLE TAPTEK CUTTING TOOLS 3/8-16 NC HIGH SPEED STEEL COMBO TAP & DRILL DT-3750-16-I
- Dewalt Drill Bit and Tap Sets