Nb
Shaft, Steel, 1.250 In D, 7.50 In
Mfr # SFW20X7.50FS115
Zoro # G1805316
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Material 52100 Bearing Steel
- Dimension M 3/4-10
- Dimension F 1.5 in
- Travel Length (In.) 6 in
Explore More Products
- NB Shaft, Steel, 0.750 In D, 18.00 In SFW12X18FS103
- NB Shaft, Steel, 0.625 In D, 6.75 In SFW10X6.75FS115
- NB Shaft, Steel, 0.750 In D, 18.00 In SFW12X18FS102
- NB Shaft, SS, 1.250 In D, 18.00 In SFWS20X18FS102
- NB Shaft, Steel, 1.500 In D, 10.00 In SFW24X10FS115
- NB Shaft, Steel, 0.750 In D, 6.00 In SFW12X6FS102
- NB Shaft, Steel, 0.375 In D, 4.50 In SFW6X4.50FS115
- NB Shaft, Steel, 1.000 In D, 14.50 In SFW16X14.5FS116
- NB Shaft, Steel, 1.500 In D, 24.00 In SFW24X24FS102
- THOMSON Support Rail, Aluminum, 1.00 In D, 48 In SR16L48
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm 20MM SOFT CTL X 1500MM
- Nb Linear Bearings & Guides