This item is Discontinued.

Zoro Select 1/4" x 12" NPT Threaded One End Black Pipe Nipple 1CPK5

1/4" x 12" NPT Threaded One End Black Pipe Nipple (Discontinued)

  • Mfr # 1CPK5
  • Zoro # G1805343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1CPK5
Zoro #
G1805343
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
5/64 in
Outside Dia.
17/32 in
Overall Pipe Length
12"
Pipe Size (Fittings)
1/4"

Details

Material - Pipe
Black Steel
Metal Detectable
Yes
Max. Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Shape
Nipple
Max. Steam Pressure
150 psi
Pipe Fitting Material
Black Steel
Item
Black Pipe Nipple
Pipe Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Standards
ASTM A-53, A733, ASNI/ASME B1.20.1
Specific Pipe Fitting Shape
Nipple
Seamless/Welded
Welded
Schedule
80
Material
Black Steel
Thread Type
NPT

Description

Nipple, Material Black Steel, Schedule 80, Standards ASTM A-53, A733, ASNI/ASME B1.20.1, Wall Thickness 5/64 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.