Shop Alternate Products
This Product is Discontinued
Zoro Select
Pipe Cutter, Kwikcut(TM), 1 5/8 In, Poly (Discontinued)
Mfr # 2NYZ2
Zoro # G1805422
This Product is Discontinued
Key Features
- Cutting Capacity 1-5/8"
- Cuts Rope, PVC, Hoses, Tubing, Poly, Conduit, Belts, Branches
- Body Material Poly
- Cutting Action Ratcheting Shear
- Overall Length (In.) 10