Shop Alternate Products
This Product is Discontinued
Zoro Select
Felt Strip, F7, 3/8 In T, 1 x 12 In (Discontinued)
Mfr # 2FJN1
Zoro # G1805772
This Product is Discontinued
Key Features
- Grade F7
- Material Wool Felt
- Backing Type Adhesive
- Density (Lbs./Sq. Yd.) 4-1/2
- Thickness 3/8 in