Shop Alternate Products
This Product is Discontinued
Zoro Select
4-40 x Slotted Flat Machine Screw, Natural Nylon, 50 PK (Discontinued)
Mfr # 020440A100
Zoro # G1805806
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 4-40
- Head Type Flat
- Drive Slotted
- Material Nylon