Brad Harrison
Cordset, 5 Pin, Receptacle, Female
Mfr # 805001A09M020
Zoro # G1806034
$28.92
8% off
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- Jacket Color Yellow
- End 1 Number of Pins 5
- Max. Voltage 250 V AC, 250 V DC
- End 1 Thread M12
Explore More Products
- BRAD HARRISON Mini-Change M/F St/St 12M Cordset Cable 1300100875 114030K12M120
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female 102000A01F060
- BRAD HARRISON Internal Thread Connector, 3, Female, 13A 1A3000-34
- BRAD HARRISON External Thread Receptacle, 2, Female, 13A 1R2004A20A120
- BRAD HARRISON Cordset, 3 Pin, Plug, Male 103002A01F060
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG 8A5006-31
- BRAD HARRISON MC/MIC 5P M/MFE 1M ST/ST DND21A-M010
- BRAD HARRISON MC 3P M/MFE 1M 16/3 TPE FLX 113030K13M010
- BRAD HARRISON MC 19P FP 5M PUR 303000P80M050
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female 103001A01F200
- PYROTENAX HEAT TRACE HEATING CABLE SET 1678W 430FT 600V-AC CORDSET CABLE A/61SA3500/430/1678/600/25/12NS/X
- Brad Harrison Sensors