Westward
Ratcheting Wrench, Head Size 22mm
Mfr # 1LEC6
Zoro # G1806226
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 11 1/4 in
- SAE or Metric Metric
- Wrench Style Combination, Open and Box End, Spline
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 12mm 1LEB5
- WESTWARD Ratcheting Wrench, Head Size 13mm 1LCN5
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. 3LU34
- WESTWARD Ratcheting Wrench, Head Size 21mm 1LCP1
- WESTWARD Ratcheting Wrench, Head Size 7/8 in. 1LCR5
- WESTWARD Ratcheting Wrench, Head Size 3/8 in. 4NZN9
- WESTWARD Ratcheting Wrench, Head Size 5/8 in. 4NZP4
- WESTWARD Ratcheting Wrench, Head Size 12mm 4NZL8
- WESTWARD Ratcheting Wrench, Head Size 11/16 in. 4NZP5
- GEARWRENCH Combination Ratcheting Wrench, 12 mm 90T 86912
- PROTO Ratcheting Wrench, Head Size 9mm JSCVM09T
- Westward Ratcheting Wrenches & Sets