Speedaire
Rotary Actuator, 270 Deg, 50mm Bore
Mfr # CRB1BW50-270S
Zoro # G1806262
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vane Style
- Key Height with Shaft 13.5 mm
- Operating Temp. Range 40 Degrees to 140 Degrees F
- Length 78 mm
- Housing Material Aluminum Alloy
Explore More Products
- SPEEDAIRE Position Sensor, Any Size Bore dia. 56JD45
- SPEEDAIRE Switch, Reed, No, Spst 6KL75
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead D-C80L
- SPEEDAIRE Rotary Actuator, 90 Deg, 50mm Bore CRB1BW50-90S
- SPEEDAIRE Rotary Actuator, 180 Deg, 50mm Bore CDRB1BW50-180S
- SPEEDAIRE Solid State Switch, 24VDC, NPN, 3 M Lead D-M9NL
- SPEEDAIRE Rotary Table, 0 to 190 Deg, 70mm Bore MSQB70A-XN
- SPEEDAIRE Solid State Switch, 24VDC, PNP, 3 M Lead D-H7A2L
- SPEEDAIRE Rotary Table, 0 to 190 Deg, 20mm Bore MSQB20A
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 SRBG-C1-N-20N-ZC-M12-EX5
- CANFIELD CONNECTOR Reed Swtch, 2Wire, MOV/LED, TieRod, 2"-6"Bre 710-000-504
- Speedaire Cylinder Position Sensors