- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 8 Men's Athletic High-Top Composite Work Boots, Black
Shop Alternate Products
This Product is Discontinued
Puma Safety Shoes
Size 8 Men's Athletic High-Top Composite Work Boots, Black (Discontinued)
Mfr # 634205
Zoro # G1806309
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Athletic High-Top
- Gender Men's
- Size 8
- Upper Boot Material All Leather
- Footwear Closure Type Lace Up
Customers Also Purchased
- Brand Puma Safety Shoes
-
MFR #
634205
-
Zoro #
G1806309
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Width | W |
Details
Footwear Style | Athletic High-Top |
Gender | Men's |
Upper Boot Material | All Leather |
Item | Work Boots |
Footwear Closure Type | Lace Up |
Conductive | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Chain Saw Cut Resistant | No |
Standards | ASTM F2413-11 I/75 C/75 |
Insulation Type | None |
Electrical Hazard Rated | No |
Completely Non Metallic | Yes |
Insulation Weight | None |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Footwear Shank Type | None |
Toe Shape | Round |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Max. Heat Rating | 250 Degrees F |
Upper Material Description | Nubuck Leather |
Non-Marking Sole | Yes |
Ninety Degree Heel | Yes |
Midsole Material | Polyurethane |
Style Number | 634205 |
Non Metallic Upper | Yes |
Color | Black |
Metatarsal System | No |
Footwear Construction Type | Direct Attached |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Manufacturers Suggested Sole Slip Rating | Not Rated |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Wide Toe Cap | Yes |
Toe Type | Composite |
Outsole Material | Polyurethane |
Metatarsal Guard | No |
Oil Resisting Sole | Yes |
Predominant Footwear Color | Black |
Chemical Resisting Sole | No |
Puncture Resistant Insole | No |
Insole System | EVA |
Removable Insole | Yes |
Shank Material | None |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Liner Material | Nylon Mesh |
Static Dissipative | Yes |
Footwear Sole Pattern | Exclusive Design |
Insulated | No |
Waterproof | No |
Waterproof Type | None |
Metal Chip Resisting Sole | No |
Description
Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 634205, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof No, 1 Pair