Zoro Select
Sandblast Coupling, 1in.x25 ft., 4-Ply
Mfr # 45DU95
Zoro # G1806677
$301.51
4% off
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1 in x 1 in
Explore More Products
- ZORO SELECT 1/4" ID x 25 ft Nylon Coupled Paint Spray Hose BL 1AGE9
- ZORO SELECT Sandblast Coupling, 1-1/2in.x50 ft., 4-Ply 45DU98
- ZORO SELECT Gas Hose, 1 IDx1.40 In ODx10 Ft, 1 In NPT 1ZLK3
- ZORO SELECT 1/4" ID x 50 ft Nylon Coupled Paint Spray Hose BL 1AGF1
- ZORO SELECT Sandblast Coupling, 1/2in.x50 ft., 2-Ply 45DU92
- ZORO SELECT 3/4" ID x 10 ft PTFE Chemical Hose BL RT12-S-PCPE-120
- ZORO SELECT Sandblast Coupling, 3/4in.x25 ft., 4-Ply 45DU93
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi, Pnuematic Hose Fitting Size: 1/4" 1642
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK 45DU87
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK 45DU79
- PAASCHE AIRBRUSH CO AIR HOSE 15' W/CPLGS PBA-1/8-15
- Zoro Select Industrial Hoses