First Aid Only

Unitized First Aid kit, Plastic, 25 Person


$90.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • First Aid Kit Type Cabinet
  • Includes (1) FAE-3000: Patch Plastic Bandage, 1-1/2 inx 1-1/2 in, 10/Box(1) FAE-3001: Fabric Bandage, 1 in x 3 in, 25/Box, (1) FAE-3004: Plastic Bandage, 3/4 in x 3 in, 25/Box, (1) FAE-3006: Fingertip Fabric Bandage, 10/Box, (1) FAE-3008: Knuckle Fabric Bandage, 10/Box, (1) FAE-3009: Elastic Bandage Wrap, 2 in x 5 yd, 1/Box, (1) FAE-5010: Butterfly Wound Closure, 10/Box, (1) FAE-6007: Triangular Sling/Bandage, 40 in x 40 in x 56 in, 1/Box, (1) FAE-5000: Gauze Dressing Pad, 2 in x 2 in, 10 Pads, (1) FAE-5005: Gauze Dressing Pad, 3 in x 3 in, 10 Pads, (1) FAE-5002: Conforming Gauze Roll, 2 in, 1/Box, (1) FAE-5006: Conforming Gauze Roll, 3 in, 1/Box, (1) FAE-5012: Trauma Pad, 5 in x 9 in, (1) FAE-4001: Alcohol Cleansing Pad, 20/Box, (2) FAE-4002: BZK Antiseptic Towelettes, 10/Box, (1) FAE-4004: Castile Soap Towelettes, 10/Box, (1) FAE-7011: First Aid/Burn Cream, 10/Box, (1) FAE-7021: Antibiotic Ointment, 10/Box, (1) FAE-6000: First Aid Tape, 1/2 in x 10 yd, 1/Box, (1) FAE-6004: Scissors, (1) FAE-6013: Moleskin (Blister Prevention), 2 in, 10/Box, (1) FAE-6017: First Aid Guide, (1) FAE-6018: Exam-Quality Gloves, 4/Box, (1) FAE-6019: Stainless Steel Tweezers, (1) FAE-6015: Cpr Face Shield and Gloves Set
  • First Aid Kit Primary Application General Purpose
  • First Aid Kit Application General Purpose
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
See all product information