Velcro Brand
Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Black
Mfr # 191245
Zoro # G1807513
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Acrylic Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 2 in
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White 191231
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black 184987
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Black 190562
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, White 190821
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black 191166
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, Black 186272
- VELCRO BRAND Reclosable Fastener, 10 ft, 1" Wd, White 91110
- VELCRO BRAND Tape, Strips, Hook, 4"x75ft., Blk, 75', 4" Wd, Black VEL162
- VELCRO BRAND Replacement for Tessco 729198634544 729198634544
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White 156608
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, White 187278
- Velcro Brand Hook & Loop Rolls