Shop Alternate Products
This Product is Discontinued
Westward
Bench Grinder Guard, 8 to 10 In Grinders (Discontinued)
Mfr # 2NAA7
Zoro # G1807556
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 8 in to 10 in Grinders
- Length 8-1/2"
- Width 6-1/2"
- Includes Flat Lexan Shield, Frame, Pivot Mount Hardware with Locking Knob
- Melting Temp. Range (F) 482~590