- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Exh Fan, Slantwall, 36In, Cone, Belt Drive
Shop Alternate Products
This Product is Discontinued
Dayton
Exh Fan, Slantwall, 36In, Cone, Belt Drive (Discontinued)
Mfr # 44YU16
Zoro # G1807900
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Cone, Belt-Drive
- Propeller Dia. (In.) 36 in
- HP 3/4 hp
- Voltage 115/230
- Opening Required H (In.) 42 7/8 in
Customers Also Purchased
- Brand Dayton
-
MFR #
44YU16
-
Zoro #
G1807900
- UPC # 190735299869
- Country of Origin United States
- Category Belt Driven Exhaust Fans
Dimensions
Propeller Dia. (In.) | 36 in |
Dimension L (In.) | 11 1/4 in |
Dimension C (In.) | 27 in |
Dimension E (In.) | 4 1/2 in |
Width (In.) | 40 3/4 in |
Dimension AA (In.) | 39 1/2 in |
Mesh Size | Galvanized Steel |
Cone Dia. (In.) | 45 1/10 in |
Venturi Depth (In.) | 4 in |
Shaft Dia. (In.) | 1 in |
Dimension H (In.) | 43 3/8 in |
Dimension BB (In.) | 40 1/8 in |
Dimension G (In.) | 31 5/8 in |
Flange Width (In.) | 2 in |
Cone Depth (In.) | 13 in |
Height (In.) | 40 3/4 in |
Max. Depth (In.) | 47 23/25 in |
Dimension F (In.) | 45 3/4 in |
Dimension A (In.) | 44 in |
Dimension J (In.) | 45 1/2 in |
Dimension K (In.) | 52 5/8 in |
Dimension D (In.) | 16 3/4 in |
Dimension B (In.) | 45 1/4 in |
Venturi Clearance Dia. (In.) | 5/16 in |
Overall Height | 40 3/4 in |
Overall Width | 40 3/4 in |
For Cutout HxW | 43 in x 40 7/8 in |
For Cut-Out Width | 40 7/8 in |
Grille Length | 39 1/2 in |
For Cut-Out Height | 43 in |
Overall Depth | 47 15/16 in |
Overall Diameter | 45 1/8 in |
Cone Depth | 13 in |
Blade Diameter | 36 in |
Manufacturer Warranty Length | 1 yr |
Grille Width | 40 1/8 in |
Shaft Diameter | 1 in |
Details
Type | Cone, Belt-Drive |
HP | 3/4 hp |
Voltage | 115/230 |
Opening Required H (In.) | 42 7/8 in |
Opening Required W (In.) | 40 7/8 in |
CFM @ 0.100-In. SP | 10,720 |
CFM @ 0.150-In. SP | 9780 |
Bearing Type | Sealed Ball |
CFM @ 0.000-In. SP | 12,200 |
Frame Material | Galvanized Steel |
Fan RPM | 708 |
CFM/Watt @ 0.150-In. SP | 15.2 |
CFM/Watt @ 0.000-In. SP | 23 |
Hz | 60 |
Full Load Amps | 6.4/3.2 |
Includes | 2 in Corrosion-resistant Circular Guard, Discharge Cone, Intake Shutter, Outlet guard |
Mounting Location | Wall |
Frame Finish | Galvanized |
CFM @ 0.050-In. SP | 11,470 |
Motor RPM | 1725 |
CFM/Watt @ 0.100-In. SP | 17.7 |
CFM/Watt @ 0.050-In. SP | 20.3 |
Motor Enclosure | Totally Enclosed Air Over |
Agency Compliance | Motor is UL recognized for USA & Canada. |
Motor Type | 3-Phase |
Motor Insulation | Class B |
Item | Agricultural Exhaust Fan |
Number of Blades | 4 |
Propeller Material | Galvanized Steel |
Max. Ambient Temp. (F) | 104 Degrees F |
Phase | 1 |
Noise Level @ 0.100 in SP @ 5 ft | 27.9 sones |
Maximum Airflow | 12,200 cfm |
Blade Material | Steel |
Fan Style | Cone/Slant-Wall |
Guard Type | Exhaust |
Exhaust Airflow @ 0.100 in SP | 10,720 cfm |
Maximum Ambient Operating Temperature | 104 Degrees F |
Mounting Orientation | Vertical |
Frequency | 60 Hz |
Number of Shutters | 1 |
Number of Fans | 1 |
Guard Material | Steel |
Includes Dehumidistat | No |
Exhaust Airflow @ 0.000 in SP | 12,200 cfm |
Guard Finish | Zinc Plated |
Noise Level @ 0.000 in SP @ 5 ft | 29.5 sones |
Electrical Connection | Hardwired |
Maximum Noise Level | 29.5 sones |
Housing Material | Steel |
Nameplate Voltage | 115/230V AC |
For Minimum Wall Thickness | 6 in |
Motor Speed | 1,725 RPM |
Speed Controllable | No |
Thermal Protection | Yes |
For Maximum Wall Thickness | 8 in |
Motor Enclosure Design | Totally Enclosed Air Over (TEAO) |
Motor Horsepower | 3/4 hp |
Ventilation Type | Exhaust |
Includes Motor | Yes |
Wattage | 660 W |
Housing Finish | Galvanized |
Discharge Direction | Horizontal |
Drive Type | Belt Drive |
Full Load Current | 6.4 A |
Assembled | Unassembled |
Number of Speeds | 1 |
Description
Agricultural Exhaust Fan, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 12,200 cfm, For Cut-Out Height 43 in, For Cut-Out Width 40 7/8 in, For Maximum Wall Thickness 8 in, For Minimum Wall Thickness 6 in, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Exhaust, Housing Material Steel, Housing Finish Galvanized