Shop Alternate Products
This Product is Discontinued
Lutz Tools
Phillips, Slotted Bit 7-1/2", Drive Size: 5/16" , Num. of pieces:6 (Discontinued)
Mfr # 26010
Zoro # G1808007
This Product is Discontinued
Key Features
- Drive Size 5/16"
- Overall Length 7-1/2"
- Bit Style Phillips, Slotted
- Finish Chrome
- Number of Pieces 6