Banjo
4" Female Coupler x MNPT Cam Lever Coupling
Mfr # 400B
Zoro # G1808256
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 4"
Explore More Products
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size, 2 27/32 in Length 150D
- BANJO 2" 90 Degree Male Adapter x FNPT Cam Lever Coupling 200A90
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling 050E
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling 075E
- BANJO 1" Male Adapter x FNPT Cam Lever Coupling 125A
- BANJO 1" Female Coupler x MNPT Cam Lever Coupling 125B
- BANJO 2In Cast Iron Pump, 5 HP, Cast iron, 2" Inlet 200PIH5V
- BANJO 2Inmanifold Flange X 2In Female Coupler M220D
- BANJO 200Gv Viton Gaskets 200GV
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 3/4" Coupler x 3/4" Hose Shank BULK-CGF-288
- DIXON Adapter, 4 x 3 In, Male Adapter x MNPT 4030-F-AL
- Banjo Camlock Fittings