K-Flex Usa
4" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 6RXLO100448
Zoro # G1808381
$69.55
33% off
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 4"
- Material NBR/PVC Based Elastomeric
- Approx. K Value 0.23
- Insulation Body Material NBR/PVC
Explore More Products
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall 6RXLO048448
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall 6RXLO068448
- K-FLEX USA Pipe Insulation, Tube, Slit with Adhesive and Flap, 1/2 in Thick, 2-3/8 in ID, Buna-N Rubber/PVC 6RXLO048238
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall 6RXLO048078
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall 6RX048158
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall 6RXLO068058
- K-FLEX USA Rubber Pipe Insulation 6RHFN068048
- K-FLEX USA Rubber Pipe Insulation 6RSR100218
- K-FLEX USA Rubber Pipe Insulation 6RHFN100448
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 1/2" Wall DGS05812
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall 6RX048218
- K-Flex Usa Pipe & Tubing Insulation