Dayton
Motor Dual Run Cap, 60/10 MFD, 440V, Round
Mfr # 2MEK8
Zoro # G1808414
$36.44
19% off
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Shape Round
- Overall Height 5 1/4 in
- Overall Width 2 1/2 in
- Case Material Aluminum
Explore More Products
- DAYTON Motor Dual Run Cap, 15/4 MFD, 370V, Oval 6FLN3
- DAYTON Motor Dual Run Cap, 40/7.5 MFD, 370V, Round 2MEF3
- DAYTON Run Capacitor, 7.5 MFD, 370V, Round 2MEC2
- DAYTON Run Capacitor, 5 MFD, 440V, Round 2MEG4
- DAYTON Run Capacitor, 35 MFD, 440V, Round 2MEH4
- DAYTON Run Capacitor, 12.5 MFD, 370V, Round 2MEC4
- DAYTON Motor Dual Run Cap, 60/3 MFD, 440V, Round 6FLT5
- DAYTON Motor Dual Run Cap, 35/3 MFD, 440V, Oval 6FLP0
- DAYTON Motor Dual Run Cap, 55/5 MFD, 440V, Oval 2MEA8
- TITAN HD Oval Motor Run Capacitor, 370VAC POC12.5A
- BISON GEAR & ENGINEERING Motor Run Capacitor, 70 MFD, 4-17/63 In. H P225-730-0002
- Dayton Motor Run Capacitors