K-Flex Usa
1" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 6RXLO100258
Zoro # G1808521
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1"
- Material NBR/PVC Based Elastomeric
- Wall Thickness - Insulation 1 in
- For Tube O.D. 2-5/8"
Explore More Products
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall 6RXLO048258
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall 6RXLO068258
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall 6RXLO100218
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall 6RXLO048318
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall 6RXLO068318
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 1" Wall 6RX100258
- K-FLEX USA Rubber Pipe Insulation 6RHFN068048
- K-FLEX USA Rubber Pipe Insulation 6RSR100138
- K-FLEX USA Rubber Pipe Insulation 6RHFN100348
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall 0079-0050CT100-PF-0000-00
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 1" Wall 762-AC5810SSPT
- K-Flex Usa Pipe Insulation