K-Flex Usa
3/4" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 6RXLO100118
Zoro # G1808567
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3/4"
- Material NBR/PVC Based Elastomeric
- Insulation Approx. R Value 7.1
- Wall Thickness - Insulation 1 in
Explore More Products
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/4" Wall 6RXLO068118
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall 6RXLO048118
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall 6RXLO048138
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall 6RHFN068058
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/8" Wall 6RX038118
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall 6RHFN068078
- K-FLEX USA Rubber Pipe Insulation 6RHFN100348
- K-FLEX USA Rubber Pipe Insulation 6RHFN048068
- K-FLEX USA Rubber Pipe Insulation 6RSR100048
- JONES STEPHENS 1-1/8ID X 1/2 X 6 FT WALL DBL SEAL RUBBER PIPE INSULATION, PK25(150 FT) I81118
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 2" Wall 722616
- K-Flex Usa Pipe & Tubing Insulation