Rust-Oleum
Spray Paint, Antique Brass, Gloss, 11 oz
Mfr # 260728
Zoro # G1808725
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Browns
- Paint and Primer Finish Gloss
- Net Weight 11 oz
- Coverage 10 to 15 sq ft
Explore More Products
- RUST-OLEUM Spray Paint, Gold, Gloss, 11 oz 245221
- RUST-OLEUM Spray Paint, Dark Steel, Gloss, 11 oz 262662
- RUST-OLEUM Spray Paint, Aged Copper, Gloss, 11 oz 249132
- RUST-OLEUM Spray Primer, Gray, Flat, 12 oz 1680830V
- RUST-OLEUM General Purpose Spray Paint, 12oz 279175
- RUST-OLEUM Spray Paint, White, Semi-Gloss, 12 oz 334098
- RUST-OLEUM Sage, Satin, 12 oz 7720-830
- RUST-OLEUM SPRAY PAINT NAVY 11OZ 330521
- RUST-OLEUM 10OZ HGRN MP Spr Paint 55271830
- RUST-OLEUM White Painter's Touch, Semi-Gloss, 12 oz 249060
- SEYMOUR MIDWEST White, Gloss, 16 oz 98-2
- Rust-Oleum Spray Paint & Primer